Square D (Schneider Electric) ZB5AA2 Black Non-Illuminated Operators Momentary-Unmarked | Graybar Store
Square D (Schneider Electric) - Black Non-Illuminated Operators Momentary-Unmarked - ZB5AA2
+ / - Hover over image to Zoom
Other Views

    Black Non-Illuminated Operators Momentary-Unmarked

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZB5AA2
    SKU: 99496491
    $12.79
    Checking Pricing
         
    Contact Operation:Momentary
    Shape of Head:Round Flush
    Color:Black
    Use With:XB5 Series Accessories
    Additional Features:Flush
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZB5AA2
    • Color Black
    • UNSPSC 39122216
    • Additional Features Flush
    • Contact Operation Momentary
    Product Overview:
    Non-illuminated 22 mm momentary round flush black operator for use with XB5 series accessories.
    • Unmarked
    • Black
    • Plastic bezel