Thomas and Betts 15007-CUT REEL Liquidtight Flexible Non-Metallic Conduit, 3/4 in., Black, Cut Reel | Graybar Store
     
Thomas and Betts - Liquidtight Flexible Non-Metallic Conduit, 3/4 in., Black, Cut Reel - 15007-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Liquidtight Flexible Non-Metallic Conduit, 3/4 in., Black, Cut Reel

    Manufacturer: Thomas and Betts
    Manufacturer #: 15007-CUT REEL
    SKU: 25170282
    $1.12
    Checking Pricing
         
    Trade Size (Inches):3/4
    Inner Diameter:0.627 in. I.D.
    Packaging:Cut Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15007-CUT REEL
    • UNSPSC 39131706
    • Inner Diameter 0.627 in. I.D.
    • Materials Non-Metallic
    • Packaging Cut Reel
    • Trade Size (Inches) 3/4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    3/4 in. Black non-metallic liquidtight flexible conduit, Length Cut Reel.