Thomas and Betts 15011-CUT REEL Black Liquidtight Flexible Non-Metallic Conduit | Graybar Store
Thomas and Betts - Black Liquidtight Flexible Non-Metallic Conduit - 15011-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Black Liquidtight Flexible Non-Metallic Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 15011-CUT REEL
    SKU: 22063208
    $7.31
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Length:Cut Reel
    Inner Diameter:0.627 in
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15011-CUT REEL
    • UNSPSC 39131706
    • Inner Diameter 0.627 in
    • Length Cut Reel
    • Materials Non-Metallic
    • Trade Size (Inches) 2 in.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    2 in. Black non-metallic liquidtight flexible conduit, Length Cut Reel.