Thomas and Betts 15005-CUT REEL Liquidtight Flexible Non-Metallic Conduit, 1/2 in., Black, cut Reel | Graybar Store
     
Thomas and Betts - Liquidtight Flexible Non-Metallic Conduit, 1/2 in., Black, cut Reel - 15005-CUT REEL
+ / - Hover over image to Zoom
Other Views

    Liquidtight Flexible Non-Metallic Conduit, 1/2 in., Black, cut Reel

    Manufacturer: Thomas and Betts
    Manufacturer #: 15005-CUT REEL
    SKU: 22063206
    $264.42
    Checking Pricing
    Items sold in feet or each.
         
    Trade Size (Inches):1/2
    Length:1000 ft.
    Inner Diameter:0.627 in.
    Size:1/2 in.
    Outer Diameter:0.830 in.
    Color / Finish:Grey
    Trade Size:1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 15005-CUT REEL
    • Size 1/2 in.
    • UNSPSC 39131706
    • Color / Finish Grey
    • Inner Diameter 0.627 in.
    • Length 1000 ft.
    • Materials Non-Metallic
    • Outer Diameter 0.830 in.
    • Trade Size 1/2 in.
    • Trade Size (Inches) 1/2
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2 in. Black non-metallic liquidtight flexible conduit, Length Cut Reel.