Liebert WMBKT2U Black, Liebert UPS Wall Mount Kit | Graybar Store
Liebert - Black, Liebert UPS Wall Mount Kit - WMBKT2U
+ / - Hover over image to Zoom
Other Views

    Black, Liebert UPS Wall Mount Kit

    Manufacturer: Liebert
    Manufacturer #: WMBKT2U
    SKU: 25384959
    $165.85
    Checking Pricing
         
    Dimensions:8 in. H x 20.3 in. L x 12.3 in. W.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Liebert
    • Manufacturer # WMBKT2U
    • Color Black
    • Dimensions 8 in. H x 20.3 in. L x 12.3 in. W.
    • UNSPSC 39121011
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black steel wall mount kit, 8 in. H x 20.3 in. L x 12.3 in. W.
    Kit Includes-Mounting Hardware