Panduit HSTT-YK1 Black Heat Shrink Kit | Graybar Store
Panduit - Black Heat Shrink Kit - HSTT-YK1
+ / - Hover over image to Zoom
Other Views

    Black Heat Shrink Kit

    Manufacturer: Panduit
    Manufacturer #: HSTT-YK1
    SKU: 92139172
    $12.71
    Checking Pricing
         
    Inner Diameter:1/8 to 1/2 in. I.D.
    Color:Black
    Packaging:14 Pack
    Length:6 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HSTT-YK1
    • Color Black
    • UNSPSC 39121700
    • Inner Diameter 1/8 to 1/2 in. I.D.
    • Length 6 in.
    • Materials Polyolefin
    • Shrink Ratio 2:01
    • Packaging 14 Pack
    • SKU Spec Sheet
      HSTT-YK1 Spec Sheet
    • ECCN EAR99
    • Country of Origin KR - South Korea
    Product Overview:
    Black heat shrink kit with (14) 6 inch pieces, (2) per size, from 1/8 to 1/2 inch.
    Kit includes (2) pieces each: 1/8 inch, 1/16 inch, 3/32 inch, 1/4 inch, 3/16 inch, 3/8 inch, 1/2 inch