Chatsworth 35522-703 Evolution® g2 Cable Manager, Double Sided, Vertical, Black | Graybar Store
     
Chatsworth - Evolution® g2 Cable Manager, Double Sided, Vertical, Black - 35522-703
+ / - Hover over image to Zoom
Other Views

    Evolution® g2 Cable Manager, Double Sided, Vertical, Black

    Manufacturer: Chatsworth
    Manufacturer #: 35522-703
    SKU: 25189258
    $867.51
    Checking Pricing
         
    Depth (Inches):24.5 in.
    Width (Inches):8 in.
    Height (Inches):84 in.
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 35522-703
    • Color Black
    • Application Equipment Cords; Jumper Cords; Patch Cords; Premise Cables
    • Mounting Style Vertical Mount
    • Type Vertical Cable Manager
    • Brand Evolution
    • Depth (Inches) 24.5 in.
    • Height (Inches) 84 in.
    • Materials Steel
    • Width (Inches) 8 in.
    • Includes (3) Movable Mid-Sections, 1 RU Spaced Plastic T-shaped Cable Guides, Cable Distribution Spacers, Contoured Front Door and Rear Door
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cable manager is 7 feet H x 8 W x 24.5 inch D. Black Evolution® g2 vertical cable manager is double-sided.
    Vertical Cable Manager, Type Vertical Cable Manager, Double Sided, Rack Units 1, Color Black, Width 8 Inch, Height 84 Inch, Depth 24.5 Inch, Capacity Category 6A, Configuration Front, Application Organizing Premise Cable, Patch Cord, Equipment Cord and Jumper Cord, Material Stee