Chatsworth 12121-712 Mounting Plate, Rack-To-Runway, 6-Inch Channel , 9 to 12 in. | Graybar Store
     
Chatsworth - Mounting Plate, Rack-To-Runway, 6-Inch Channel , 9 to 12 in. - 12121-712
+ / - Hover over image to Zoom
Other Views

    Mounting Plate, Rack-To-Runway, 6-Inch Channel , 9 to 12 in.

    Manufacturer: Chatsworth
    Manufacturer #: 12121-712
    SKU: 96049236
    $58.63
    Checking Pricing
         
    Material:Aluminum
    Use With:9 to 12 in. Runway
    Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12121-712
    • Color Black
    • UNSPSC 39131705
    • Material Aluminum
    • Use With 9 to 12 in. Runway
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Black 6 inch aluminum channel rack-to runway mounting plate for 9 to 12 inch wide runway.
    Mounting plate kit includes:
    • (1) Mounting Plate
    • (4) 5/16-18 x 2-1/4 Inch J Bolts
    • (4) 5/16-18 Hex Nuts
    • (4) 5/16 Inch Split Lock Washers