Panduit BKA6ASD8INBL Copper Break-Away Adapter, Category 6A, 26 AWG, CM Rated | Graybar Store
     
Panduit - Copper Break-Away Adapter, Category 6A, 26 AWG, CM Rated - BKA6ASD8INBL
+ / - Hover over image to Zoom
Other Views

    Copper Break-Away Adapter, Category 6A, 26 AWG, CM Rated

    Manufacturer: Panduit
    Manufacturer #: BKA6ASD8INBL
    SKU: 25824464
    $34.03
    Checking Pricing
         
    Quick Order:Y
    Adapter Type:Break-Away Adapter
    Color:Black
    Packaging:1 per Package, 10 per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BKA6ASD8INBL
    • Color Black
    • UNSPSC 43223301
    • Adapter Type Break-Away Adapter
    • Gauge 26 AWG
    • Shielded Non Shielded
    • Packaging 1 per Package, 10 per Package
    • SKU Spec Sheet
      BKA6ASD8INBL Spec Sheet
    • ECCN EAR99
    • Country of Origin CR - Costa Rica
    Product Overview:
    Copper Break-Away Adapter, Category 6A, Conductor Size 26 AWG, CM Rated, Black U/UTP Cable, Modular Plug (End 1) x Releasable Jack Module (End 2), Length 8 in.