Wiremold (Legrand) BK20GB509TRUSBA 3-Outlet Plugmold USB Power strip, 5 ft | Graybar Store
     
Wiremold (Legrand) - 3-Outlet Plugmold  USB Power strip, 5 ft - BK20GB509TRUSBA
+ / - Hover over image to Zoom
Other Views

    3-Outlet Plugmold USB Power strip, 5 ft

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK20GB509TRUSBA
    SKU: 25693402
    $194.03
    Checking Pricing
         
    Amperage Rating:20 Amp Feed Through
    Frequency Rating:60 Htz
    Height (Inches):3/4 in.
    Length:60 in.
    Material:Steel
    Mounting Type:Screw on mount
    Receptacle Configuration:Dual USB/Simplex
    Voltage Rating:125V
    Width (Inches):1 9/32 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK20GB509TRUSBA
    • Application Commercial, Office, Hospitality, Education and Transportation
    • UNSPSC 39121031
    • Amperage Rating 20 Amp Feed Through
    • Height (Inches) 3/4 in.
    • Length 60 in.
    • Mounting Type Screw on mount
    • Receptacle Configuration Dual USB/Simplex
    • Width (Inches) 1 9/32 in.
    • Material Steel
    • Voltage Rating 125V
    • Frequency Rating 60 Htz
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Available in 5' (1.5m) length with 9" spacing. 15A tamper-resistant receptacles. 3-wire, #12 THHN (1 hot, 1 neutral and insulated ground conductor). .040" (1.0 mm) steel housing. Packed two per carton. Each unit supplied with one (1) Coupling and two (2)