Wiremold (Legrand) BK20GB-TC Plugmold® Aleternating USB Multioutlet System, 5 ft. | Graybar Store
     
Wiremold (Legrand) - Plugmold® Aleternating USB Multioutlet System, 5 ft. - BK20GB-TC
+ / - Hover over image to Zoom
Other Views

    Plugmold® Aleternating USB Multioutlet System, 5 ft.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK20GB-TC
    SKU: 25868960
    $177.90
    Checking Pricing
         
    Length:5 ft.
    Color / Finish:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK20GB-TC
    • UNSPSC 39121031
    • Color / Finish Black
    • Length 5 ft.
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Plugmold® Aleternating USB multioutlet system, Black, 5 ft length. USB charging. 2.4A USB type A. Base and Cover included.
    BK20GB-TC