Wiremold (Legrand) BK2018C Series 2000 Exterior Elbow Cover, Steel | Graybar Store
     
Wiremold (Legrand) - Series 2000 Exterior Elbow Cover, Steel - BK2018C
+ / - Hover over image to Zoom
Other Views

    Series 2000 Exterior Elbow Cover, Steel

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK2018C
    SKU: 25854603
    $4.90
    Checking Pricing
         
    Amperage Rating:15A
    Length:1 7/8 in.
    Material:Steel
    Mounting Type:Screw on mount
    Voltage Rating:125V
    Width (Inches):1 7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK2018C
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 1 7/8 in.
    • Mounting Type Screw on mount
    • Width (Inches) 1 7/8 in.
    • Material Steel
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Covers gap when external corner is made by notching and bending 2000B Base. Continues raceway runs around outside corners. Black
    Covers gap when external corner is made by notching and bending 2000B Base. Continues raceway runs around outside corners. Black