Wiremold (Legrand) BK2010A3 Entrance End Fitting, 1/2 in. | Graybar Store
     
Wiremold (Legrand) - Entrance End Fitting, 1/2 in. - BK2010A3
+ / - Hover over image to Zoom
Other Views

    Entrance End Fitting, 1/2 in.

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK2010A3
    SKU: 25406166
    $18.64
    Checking Pricing
         
    Amperage Rating:15A
    Height (Inches):2 11/16 in.
    Length:3 in.
    Material:Steel
    Mounting Type:Screw on mount
    Voltage Rating:125V
    Width (Inches):2 7/64 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK2010A3
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Height (Inches) 2 11/16 in.
    • Length 3 in.
    • Mounting Type Screw on mount
    • Width (Inches) 2 7/64 in.
    • Material Steel
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw.
    1/2" trade size KOs located on end, sides, and bottom of fitting. 3/4" KOs on bottom and rear. Includes ground screw.