Wiremold (Legrand) BK2006 2000 Series Cover Clip, Ivory | Graybar Store
     
Wiremold (Legrand) - 2000 Series Cover Clip, Ivory - BK2006
+ / - Hover over image to Zoom
Other Views

    2000 Series Cover Clip, Ivory

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: BK2006
    SKU: 25653977
    $1.57
    Checking Pricing
         
    Amperage Rating:15A
    Length:3/4 in.
    Material:Steel
    Mounting Type:Screw on mount
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # BK2006
    • Application Commercial, Office, Residential
    • UNSPSC 39121031
    • Amperage Rating 15A
    • Length 3/4 in.
    • Mounting Type Screw on mount
    • Material Steel
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Covers seams where two lengths of 2000 Series Raceway come together. Black
    Covers seams where two lengths of 2000 Series Raceway come together. Black