Bussmann (Eaton) BK/SFE-14 SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 14A, 32V (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 14A, 32V (Bulk Pack) - BK/SFE-14
+ / - Hover over image to Zoom
Other Views

    SFE Series Fast Acting Automotive Fuse, Visual Indicating Glass Tube, 14A, 32V (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/SFE-14
    SKU: 99700882
    $88.43
    Checking Pricing
         
    Additional Features:Visual Indicating Glass Tubing
    Amps:14A
    End Type:Ferrule End x Ferrule End
    Standard:UL Listed
    Voltage Rating:32V
    Material:Glass Tube
    Type of Indicators:Visual Indicating Glass Tubing
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/SFE-14
    • Application Automotive Circuits
    • UNSPSC 39121607
    • Additional Features Visual Indicating Glass Tubing
    • Amps 14A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Automotive Fuse
    • Material Glass Tube
    • Voltage Rating 32V
    • Standard UL Listed
    • Type of Indicators Visual Indicating Glass Tubing
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    SFE Series Automotive Visual-Indicating Fast Acting Glass Tube Fuse, 14A, 32V, Dimensions 1-1/16 in. L x 0.25 in. Dia. (Bulk Pack)
    14A 32V Automotive BK/SFE-14A Glass Fuse, Fast Acting