Bussmann (Eaton) BK/SC-40 SC Series Class G Time Delay Fuse, Size-Rejecting, Current-Limiting, 40A, 480VAC/300VDC (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - SC Series Class G Time Delay Fuse, Size-Rejecting, Current-Limiting, 40A, 480VAC/300VDC (Bulk Pack) - BK/SC-40
+ / - Hover over image to Zoom
Other Views

    SC Series Class G Time Delay Fuse, Size-Rejecting, Current-Limiting, 40A, 480VAC/300VDC (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/SC-40
    SKU: 88050292
    $1,440.00
    Checking Pricing
         
    Amps:40A
    Voltage Rating:480 Vac
    Additional Features:Rejection Style, Packaging Quantity 100
    Connection:Ferrule End X Ferrule End
    Interrupt Rating:100000 Amp (RMS Symmetrical), 10000 Amp (DC)
    Standard:UL 248-5, CSA, CE
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/SC-40
    • UNSPSC 39121607
    • Additional Features Rejection Style, Packaging Quantity 100
    • Amps 40A
    • Fuse Type Time-Delay Current-Limiting Class G Fuse
    • Voltage Rating 480 Vac
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 100000 Amp (RMS Symmetrical), 10000 Amp (DC)
    • Standard UL 248-5, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    40AMP 480V G TD CURRENT LMTG FUSE
    40AMP 480V G TD CURRENT LMTG FUSE