Bussmann (Eaton) BK/SC-2 SC Series Class G Fast Acting Fuse, Size-Rejecting, Current-Limiting, 2A, 600VAC/170VDC (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - SC Series Class G Fast Acting Fuse, Size-Rejecting, Current-Limiting, 2A, 600VAC/170VDC (Bulk Pack) - BK/SC-2
+ / - Hover over image to Zoom
Other Views

    SC Series Class G Fast Acting Fuse, Size-Rejecting, Current-Limiting, 2A, 600VAC/170VDC (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/SC-2
    SKU: 99538225
    $1,312.00
    Checking Pricing
         
    Amps:2A
    Interrupt Rating:100kA VAC (RMS Sym.); 10kA VDC
    Standard:UL Listed; CSA Certified
    Voltage Rating:600VAC/170VDC
    Class:Class G
    End Type:Ferrule End x Ferrule End
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/SC-2
    • UNSPSC 39121607
    • Amps 2A
    • End Type Ferrule End x Ferrule End
    • Fuse Type Fast Acting Size-Rejecting Fuse
    • Voltage Rating 600VAC/170VDC
    • Class Class G
    • Interrupt Rating 100kA VAC (RMS Sym.); 10kA VDC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    SC Series Class G Size-Rejecting Current-Limiting Fast Acting Fuse, 2A, 600VAC/170VDC (Bulk Pack)
    2AMP 600V G TD CURRENT LMTG FUSE