Bussmann (Eaton) BK/S501-10-R S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 10A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 10A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/S501-10-R
+ / - Hover over image to Zoom
Other Views

    S501 Series Fast Acting Fuse, Ceramic Tube, High Breaking Capacity, 10A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/S501-10-R
    SKU: 25279047
    $364.50
    Checking Pricing
         
    Amps:10A
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:1.5kA at 250VAC
    Material:Ceramic Tube; Nickel-Plated Brass Endcaps
    Standard:cURus
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/S501-10-R
    • UNSPSC 39121607
    • Amps 10A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Ceramic Tube Fuse
    • Material Ceramic Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 1.5kA at 250VAC
    • Standard cURus
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    S501 Series High Breaking Capacity Fast Acting Ceramic Tube Fuse, 10A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)
    Fast-Acting, High-Breaking Capacity Fuse, 10A, Electronic circuits, Ferrule end X ferrule end, 50 Hz, 1500 A at 250 vac, Bulk 100, 5.20 mm diameter X 20.00 mm height, Small dimension, European (IEC), 250 Vac or less, 32 Vdc (self certified)