Bussmann (Eaton) BK/MDL-1 MDL Series Time Delay Fuse, Glass Tube, 1A, 250V, 1/4 x 1-1/4 in. (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - MDL Series Time Delay Fuse, Glass Tube, 1A, 250V, 1/4 x 1-1/4 in. (Bulk Pack) - BK/MDL-1
+ / - Hover over image to Zoom
Other Views

    MDL Series Time Delay Fuse, Glass Tube, 1A, 250V, 1/4 x 1-1/4 in. (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDL-1
    SKU: 88050272
    $310.59
    Checking Pricing
         
    Amps:1A
    Connection:Ferrule End X Ferrule End
    Response Time:60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200%
    Standard:UL 248-14, CSA, CE
    Voltage Rating:250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDL-1
    • UNSPSC 39121607
    • Amps 1A
    • Voltage Rating 250 Vac
    • Response Time 60 Min Maximum at 135%, 120 S Maximum at 200%, 5 S Minimum at 200%
    • Connection Ferrule End X Ferrule End
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    1A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse - Bulk Packaging
    1A 250V 3AG - 1/4" x 1-1/4" Glass, Time Delay Fuse - Bulk Packaging