Bussmann (Eaton) BK/MDA-V-30-R MDA Series Time Delay Fuse With Axial Leads, Ceramic Tube, 30A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - MDA Series Time Delay Fuse With Axial Leads, Ceramic Tube, 30A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) - BK/MDA-V-30-R
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Fuse With Axial Leads, Ceramic Tube, 30A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDA-V-30-R
    SKU: 25787776
    $365.82
    Checking Pricing
         
    Amps:30A
    Standard:UL 248-14, CSA, CE
    Voltage Rating:125Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDA-V-30-R
    • UNSPSC 39121611
    • Amps 30A
    • Voltage Rating 125Vdc
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Time-Delay Fuses, 30A, Electronic circuits, Ferrule end X ferrule end, 0.25, IN, 1500A at 250 Vac, 10000A at 125 Vac/dc, 100, Electronic, Axial leads- copper tinned wire, 250 Vac, 125 Vdc, 32 Vdc (self certified), Ceramic tube, nickel-plate
    Time-Delay Fuses, 30A, Electronic circuits, Ferrule end X ferrule end, 0.25, IN, 1500A at 250 Vac, 10000A at 125 Vac/dc, 100, Electronic, Axial leads- copper tinned wire, 250 Vac, 125 Vdc, 32 Vdc (self certified), Ceramic tube, nickel-plate