Bussmann (Eaton) BK/MDA-6-R MDA Series Time Delay Fuse, Ceramic Tube, 6A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - MDA Series Time Delay Fuse, Ceramic Tube, 6A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) - BK/MDA-6-R
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Fuse, Ceramic Tube, 6A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDA-6-R
    SKU: 25088179
    $248.73
    Checking Pricing
         
    Amps:6A
    Standard:UL 248-14, CSA, CE
    Voltage Rating:250 Vac
    Connection:Ferrule End X Ferrule End
    Interrupt Rating:200 Amp at 250 Vac, 10000 Amp at 125 Vac
    Response Time:60 Min Maximum at 135%, 120 S Maximum at 200%
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDA-6-R
    • Application Electronic Circuits
    • UNSPSC 39121611
    • Amps 6A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    • Voltage Rating 250 Vac
    • Response Time 60 Min Maximum at 135%, 120 S Maximum at 200%
    • Connection Ferrule End X Ferrule End
    • Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    6A 250V 3AB - 1/4" x 1-1/4" RoHS Compliant Ceramic, Time Delay Fuse - Bulk Packaging
    6A 250V 3AB - 1/4" x 1-1/4" RoHS Compliant Ceramic, Time Delay Fuse - Bulk Packaging