Bussmann (Eaton) BK/MDA-5-R MDA Series Time Delay Fuse, Ceramic Tube, 5A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - MDA Series Time Delay Fuse, Ceramic Tube, 5A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack) - BK/MDA-5-R
+ / - Hover over image to Zoom
Other Views

    MDA Series Time Delay Fuse, Ceramic Tube, 5A, 250V, 1/4 x 1-1/4 in., RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/MDA-5-R
    SKU: 25088173
    $208.47
    Checking Pricing
         
    Amps:5A
    Material:Ceramic Tube; Nickel-Plated Brass Endcap
    Standard:CSA Certified; UL Listed
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/MDA-5-R
    • Application Electronic Circuits
    • UNSPSC 39121611
    • Amps 5A
    • Fuse Dimension 1-1/4 L x 1/4 in. Dia.
    • Fuse Type Time-Delay Ceramic Tube Ferrule Fuse
    • Material Ceramic Tube; Nickel-Plated Brass Endcap
    • Voltage Rating 250V
    • Standard CSA Certified; UL Listed
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    MDA Series 5A 250V time-delay ferrule fuse. Ceramic tube, nickel-plated brass endcap construction. Dimensions 1/4 x 1-1/4 in. (6.35 x 31.75mm). RoHS Compliant. RoHS Compliant.
    • Time-Delay
    • 1/4 x 1-1/4 in. (6.35 x 31.75mm) Physical Size
    • Ceramic Tube, Nickel-Plated Brass Endcap Construction
    • Optional Axial Leads Available
    • UL Listed Product Meets Standard 248-14