Bussmann (Eaton) BK/HTB-22M-R In-Line Fuse Holder, Panel-Mount, Knob Type, 15A, 250V, 3/16 in. Quick Connects, Bulk Pack | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, Panel-Mount, Knob Type, 15A, 250V, 3/16 in. Quick Connects, Bulk Pack - BK/HTB-22M-R
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, Panel-Mount, Knob Type, 15A, 250V, 3/16 in. Quick Connects, Bulk Pack

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HTB-22M-R
    SKU: 25141609
    $414.39
    Checking Pricing
         
    Additional Features:High Temperature, Flame Retardant, For Used With 5 mm X 20 mm Fuse, ROHS Compliant, Packaging Quantity 100
    Amps:16A (UL/CSA)
    Connection:3/16 In Quick Connect
    Material:Thermoplastic
    Standard:UL, CSA, CE
    Voltage Rating:250 Vac
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HTB-22M-R
    • Mounting Style Rear Hex Nut
    • UNSPSC 39121607
    • Additional Features High Temperature, Flame Retardant, For Used With 5 mm X 20 mm Fuse, ROHS Compliant, Packaging Quantity 100
    • Amps 16A (UL/CSA)
    • Material Thermoplastic
    • Voltage Rating 250 Vac
    • Connection 3/16 In Quick Connect
    • Standard UL, CSA, CE
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15A 250V 5mm x 20mm Knob Type RoHS Compliant Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal - Bulk Packaging - Bulk Packaging
    15A 250V 5mm x 20mm Knob Type RoHS Compliant Panel Mount Fuseholder, 3/16" Quick Connects, In-Line Rear Terminal - Bulk Packaging - Bulk Packaging