Bussmann (Eaton) BK/HRK In-Line Fuse Holder, 15A, 32V | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, 15A, 32V - BK/HRK
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, 15A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HRK
    SKU: 94011253
    $678.00
    Checking Pricing
         
    Additional Features:Universal, For Use With 1/4 In X 7/8 In To 1-1/4 In Fuse, Packaging Quantity 100
    Amps:15A
    Connection:14 AWG Copper Wire Lead
    Voltage Rating:32 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HRK
    • Application Supplemental, Low Voltage, Low Amperage Control Circuits
    • UNSPSC 39121607
    • Additional Features Universal, For Use With 1/4 In X 7/8 In To 1-1/4 In Fuse, Packaging Quantity 100
    • Amps 15A
    • Fuse Dimension 0.69 in. Diameter x 2.19 in. Length
    • Voltage Rating 32 V
    • Connection 14 AWG Copper Wire Lead
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    15AMP 32V IN LINE FUSE HLDR
    15AMP 32V IN LINE FUSE HLDR