Bussmann (Eaton) BK/HHG ATC Fuse Holder With Cap | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - ATC Fuse Holder With Cap - BK/HHG
+ / - Hover over image to Zoom
Other Views

    ATC Fuse Holder With Cap

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HHG
    SKU: 25694852
    $554.00
    Checking Pricing
         
    Additional Features:With Cover, For Use With Blade Type Fuse, Packaging Quantity 100
    Amps:24A
    Connection:12 AWG Yellow Lead Wire
    Voltage Rating:32 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HHG
    • UNSPSC 39121607
    • Additional Features With Cover, For Use With Blade Type Fuse, Packaging Quantity 100
    • Amps 24A
    • Fuse Dimension 1.125 In Length
    • Voltage Rating 32 Vdc
    • Connection 12 AWG Yellow Lead Wire
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    ATC FUSEHOLDER WITH CAP
    ATC FUSEHOLDER WITH CAP