Bussmann (Eaton) BK/HHD Automotive Standard Fuse Holder, For ATC Fuses, 30A, 32V | Graybar Store
     
Bussmann (Eaton) - Automotive Standard Fuse Holder, For ATC Fuses, 30A, 32V - BK/HHD
+ / - Hover over image to Zoom
Other Views

    Automotive Standard Fuse Holder, For ATC Fuses, 30A, 32V

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HHD
    SKU: 95029337
    $592.00
    Checking Pricing
         
    Additional Features:For Use With ATC Blade Type Fuse, Packaging Quantity 100
    Amps:24A
    Connection:12 AWG Yellow Lead Wire
    Voltage Rating:32 V DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HHD
    • UNSPSC 39121607
    • Additional Features For Use With ATC Blade Type Fuse, Packaging Quantity 100
    • Amps 24A
    • Fuse Dimension 1.125 in. Length
    • Voltage Rating 32 V DC
    • Connection 12 AWG Yellow Lead Wire
    • ECCN EAR99
    • Country of Origin TW - Taiwan
    Product Overview:
    30A 32V Automotive Standard Holder, For ATC fuses, #12 Yellow Leadwire
    30A 32V Automotive Standard Holder, For ATC fuses, #12 Yellow Leadwire