Bussmann (Eaton) BK/HFB In-Line Fuse Holder, Waterproof, 30A, 32V, Bulk Pack | Graybar Store
     
Bussmann (Eaton) - In-Line Fuse Holder, Waterproof, 30A, 32V, Bulk Pack - BK/HFB
+ / - Hover over image to Zoom
Other Views

    In-Line Fuse Holder, Waterproof, 30A, 32V, Bulk Pack

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HFB
    SKU: 94003271
    $1,235.00
    Checking Pricing
         
    Additional Features:Ideal for Harsh Environments, For Use With 1/4 In X 1-1/4 In Fuse, Packaging Quantity 100
    Amps:30A
    Connection:18 To 12 AWG Copper Tin Plated Crimp
    Material:Thermoplastic Rubber Body
    Standard:UL
    Voltage Rating:32 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HFB
    • Application Supplemental, Low Voltage, Low Amperage Control Circuits
    • UNSPSC 39121607
    • Additional Features Ideal for Harsh Environments, For Use With 1/4 In X 1-1/4 In Fuse, Packaging Quantity 100
    • Amps 30A
    • Fuse Dimension 0.75 In Diameter x 3.00 In Length
    • Material Thermoplastic Rubber Body
    • Voltage Rating 32 V
    • Connection 18 To 12 AWG Copper Tin Plated Crimp
    • Standard UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    30A 32V 1/4" x 1-1/4" Inline Fuseholder, Waterproof - Bulk Packaging
    30A 32V 1/4" x 1-1/4" Inline Fuseholder, Waterproof - Bulk Packaging