Bussmann (Eaton) BK/GMT-DUMMY GMT Series Dummy Fuse, Color Code Grey (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMT Series Dummy Fuse, Color Code Grey (Bulk Pack) - BK/GMT-DUMMY
+ / - Hover over image to Zoom
Other Views

    GMT Series Dummy Fuse, Color Code Grey (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMT-DUMMY
    SKU: 88315278
    $333.48
    Checking Pricing
         
    Interrupt Rating:300 Amp at 125 Vac, 450 Amp at 60 Vdc
    Standard:UL, CE
    Voltage Rating:125 Vac, 60 Vdc
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMT-DUMMY
    • UNSPSC 39121607
    • Voltage Rating 125 Vac, 60 Vdc
    • Interrupt Rating 300 Amp at 125 Vac, 450 Amp at 60 Vdc
    • Standard UL, CE
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    125VAC/60VDC Alarm Fuse Telpower Thermoplastic Dummy, Bulk Packaging
    125VAC/60VDC Alarm Fuse Telpower Thermoplastic Dummy - Bulk Packaging