Bussmann (Eaton) BK/GMF-3 GMF Series Time Delay Fuse, Non-Rejecting, 3A, 300V (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMF Series Time Delay Fuse, Non-Rejecting, 3A, 300V (Bulk Pack) - BK/GMF-3
+ / - Hover over image to Zoom
Other Views

    GMF Series Time Delay Fuse, Non-Rejecting, 3A, 300V (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMF-3
    SKU: 22108256
    $1,173.00
    Checking Pricing
         
    Amps:3A
    Voltage Rating:300 V AC
    Interrupt Rating:10 kA (RMS Sym.)
    Standard:UL, CSA C22.2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMF-3
    • UNSPSC 39121607
    • Amps 3A
    • Fuse Type Time-Delay Non-Rejection In-Line Glass Tube Fuse
    • Voltage Rating 300 V AC
    • Interrupt Rating 10 kA (RMS Sym.)
    • Standard UL, CSA C22.2
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    3AMP 300V TD FUSE
    3AMP 300V TD FUSE