Bussmann (Eaton) BK/GMC-5-R GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/GMC-5-R
+ / - Hover over image to Zoom
Other Views

    GMC Series Medium Time Delay Fuse, Glass Tube, Low Breaking Capacity, 5A, 125V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMC-5-R
    SKU: 25142153
    $167.18
    Checking Pricing
         
    Additional Features:Low Breaking Capacity, Interrupt Rating 10000A at 125V, Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    Voltage Rating:125 V AC
    Standard:UL 248-14, CSA, CE
    Amps:5A
    Response Time:60 Min Maximum at 135%, 2 Min Maximum at 200%
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMC-5-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity, Interrupt Rating 10000A at 125V, Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant
    • Amps 5A
    • Fuse Dimension 0.197 Dia x 0.788 L in.
    • Fuse Type Medium Time-Delay Fuse
    • Voltage Rating 125 V AC
    • Response Time 60 Min Maximum at 135%, 2 Min Maximum at 200%
    • Standard UL 248-14, CSA, CE
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    5A 125V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse - Bulk Packaging
    5A 125V 5mm x 20mm RoHS Compliant Glass, Medium Time Delay Fuse - Bulk Packaging