Bussmann (Eaton) BK/GMA-63-R GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/GMA-63-R
+ / - Hover over image to Zoom
Other Views

    GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 63mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMA-63-R
    SKU: 25142142
    $174.72
    Checking Pricing
         
    Additional Features:Low Breaking Capacity, Interrupt Rating 35A 250V, 10kA at 125V, Glass Tube, Silver Plated Brass End Cap, ROHS Complaint
    Amps:63mA
    Material:Glass Tube; Silver-Plated Endcaps
    Standard:UL Listed; CSA Certified
    Voltage Rating:250V
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:35A at 250VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMA-63-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity, Interrupt Rating 35A 250V, 10kA at 125V, Glass Tube, Silver Plated Brass End Cap, ROHS Complaint
    • Amps 63mA
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Silver-Plated Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 35A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMA Series Low Breaking Capacity Fast Acting Glass Tube Fuse, 63mA, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)
    63MA 250V 5mm x 20mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging