Bussmann (Eaton) BK/GMA-2.5-R GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack) - BK/GMA-2.5-R
+ / - Hover over image to Zoom
Other Views

    GMA Series Fast Acting Fuse, Glass Tube, Low Breaking Capacity, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GMA-2.5-R
    SKU: 25141942
    $94.90
    Checking Pricing
         
    Additional Features:Low Breaking Capacity
    Amps:2.5A
    Material:Glass Tube; Nickel-Plated Brass Endcaps
    Standard:UL Listed; CSA Certified
    Voltage Rating:250V
    End Type:Ferrule End x Ferrule End
    Interrupt Rating:100A at 250VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GMA-2.5-R
    • Application Electronic Circuits
    • UNSPSC 39121607
    • Additional Features Low Breaking Capacity
    • Amps 2.5A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 100A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GMA Series Low Breaking Capacity Fast Acting Glass Tube Fuse, 2.5A, 250V, 5 x 20mm, RoHS Compliant (Bulk Pack)
    • Fast-Acting, Low Breaking Capacity
    • 5 x 20mm Physical Size
    • Glass Tube, Silver-Plated (63mA thru 315mA) and Nickel-Plated (500mA thru 15A) Brass Endcap Construction
    • Optional Axial Leads Available
    • Designed to UL/CSA 248-14