Bussmann (Eaton) BK/GLR-5 GLR Series Fast Acting Non-Rejecting Fuse, 5A, 300V (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GLR Series Fast Acting Non-Rejecting Fuse, 5A, 300V (Bulk Pack) - BK/GLR-5
+ / - Hover over image to Zoom
Other Views

    GLR Series Fast Acting Non-Rejecting Fuse, 5A, 300V (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GLR-5
    SKU: 90004249
    $206.01
    Checking Pricing
         
    Amps:5A
    Voltage Rating:300V
    Standard:UL Listed; CSA Certified
    End Type:Ferrule End x Knob/Cap End
    Interrupt Rating:10kA at 300VAC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GLR-5
    • UNSPSC 39121607
    • Amps 5A
    • End Type Ferrule End x Knob/Cap End
    • Fuse Dimension 2.25 L x 0.63 in. Dia.
    • Fuse Type Non-Rejecting Fast Acting Fuse
    • Voltage Rating 300V
    • Interrupt Rating 10kA at 300VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    GLR Series 5A 300V fast acting non rejection supplemental fuse.
    5A 300V Inline Fuse For HLR Holder Non-Rejecting, Fast Acting Fuse - Bulk Packaging