Bussmann (Eaton) BK/GDB-500MA GDB Series Fast Acting Fuse, Glass Tube, 500mA, 250V, 5 x 20mm (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - GDB Series Fast Acting Fuse, Glass Tube, 500mA, 250V, 5 x 20mm (Bulk Pack) - BK/GDB-500MA
+ / - Hover over image to Zoom
Other Views

    GDB Series Fast Acting Fuse, Glass Tube, 500mA, 250V, 5 x 20mm (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/GDB-500MA
    SKU: 95028780
    $278.65
    Checking Pricing
         
    Amps:500mA
    End Type:Ferrule End x Ferrule End
    Standard:UL Recognized
    Voltage Rating:250V
    Interrupt Rating:35A at 250VAC
    Material:Glass Tube; Nickel-Plated Brass Endcaps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/GDB-500MA
    • UNSPSC 39121607
    • Amps 500mA
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 20mm L x 5mm Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 35A at 250VAC
    • Standard UL Recognized
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    GDB Series Fast Acting Glass Tube Fuse, 500mA, 250V, Dimensions 5 x 20mm
    500MA 250V FST ACTING GLS BDY FUSE - Bulk Packaging