Bussmann (Eaton) BK/C520-2-R C520 Series Fast Acting Fuse, Glass Tube, 2A, 250V, 5 x 15mm, RoHS Compliant (Bulk Pack) | Graybar Store
     
Bussmann (Eaton) - C520 Series Fast Acting Fuse, Glass Tube, 2A, 250V, 5 x 15mm, RoHS Compliant (Bulk Pack) - BK/C520-2-R
+ / - Hover over image to Zoom
Other Views

    C520 Series Fast Acting Fuse, Glass Tube, 2A, 250V, 5 x 15mm, RoHS Compliant (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/C520-2-R
    SKU: 25142029
    $143.25
    Checking Pricing
         
    Amps:2A
    End Type:Ferrule End x Ferrule End
    Standard:UL Listed; CSA Certified
    Voltage Rating:250V
    Interrupt Rating:100A at 250VAC
    Material:Glass Tube; Nickel-Plated Brass Endcaps
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/C520-2-R
    • UNSPSC 39121607
    • Amps 2A
    • End Type Ferrule End x Ferrule End
    • Fuse Dimension 15mm L x 5mm Dia.
    • Fuse Type Fast Acting Glass Tube Fuse
    • Material Glass Tube; Nickel-Plated Brass Endcaps
    • Voltage Rating 250V
    • Interrupt Rating 100A at 250VAC
    • Standard UL Listed; CSA Certified
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    C520 Series Fast Acting Glass Tube Fuse, 2A, 250V, 5 x 15mm, RoHS Compliant (Bulk Pack)
    2A 250V 5mm x 15mm RoHS Compliant Glass, Fast Acting Fuse - Bulk Packaging