Bussmann (Eaton) BK/ACK-60 ACK Series Stud-Mounted Fuse, 60A, 130VDC | Graybar Store
     
Bussmann (Eaton) - ACK Series Stud-Mounted Fuse, 60A, 130VDC - BK/ACK-60
+ / - Hover over image to Zoom
Other Views

    ACK Series Stud-Mounted Fuse, 60A, 130VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/ACK-60
    SKU: 99562617
    $15,759.00
    Checking Pricing
         
    Amps:60A
    Response Time:100 S at 200%, 35 S 300%, 13 S at 500%
    Standard:UL
    Voltage Rating:130 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/ACK-60
    • UNSPSC 39121607
    • Amps 60A
    • Voltage Rating 130 V
    • Response Time 100 S at 200%, 35 S 300%, 13 S at 500%
    • Standard UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    60AMP 130V STUD MTD FUSE
    60AMP 130V STUD MTD FUSE