Bussmann (Eaton) BK/ACK-250 ACK Series Stud-Mounted Fuse, 250A, 48VDC | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Bussmann (Eaton) - ACK Series Stud-Mounted Fuse, 250A, 48VDC - BK/ACK-250
+ / - Hover over image to Zoom
Other Views

    ACK Series Stud-Mounted Fuse, 250A, 48VDC

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/ACK-250
    SKU: 99562627
    $9,972.00
    Checking Pricing
         
    Amps:250A
    Response Time:100 S at 200%, 35 S 300%, 13 S at 500%
    Standard:UL
    Voltage Rating:80 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/ACK-250
    • UNSPSC 39121607
    • Amps 250A
    • Voltage Rating 80 V
    • Response Time 100 S at 200%, 35 S 300%, 13 S at 500%
    • Standard UL
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    250AMP 48V STUD MTD FUSE
    250AMP 80V STUD MTD FUSE