Belden A0284798 BIX Mount | Graybar Store
Belden - BIX Mount - A0284798
+ / - Hover over image to Zoom
Other Views

    BIX Mount

    Manufacturer: Belden
    Manufacturer #: A0284798
    SKU: 88322684
    $14.78
    Checking Pricing
         
    Dimensions (Inches):7.63 W x 3.225 D x 2.132 H
    Color:Beige
    No. of Pairs:50
    Alternate Manufacturer Part No.:A0284798
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # A0284798
    • Color Beige
    • Category Cat 5e
    • UNSPSC 43223300
    • Alternate Manufacturer Part No. A0284798
    • Dimensions (Inches) 7.63 W x 3.225 D x 2.132 H
    • Materials Steel
    • No. of Pairs 50
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    BIX Mount, No. of Pairs: 50, Dimension (Inches): 7.63 W x 3.225 D x 2.132 H in, Cat 5e, Steel