Greenlee 904H-18 Bit Extensions, 7/16 x 18 in. | Graybar Store
Greenlee - Bit Extensions, 7/16 x 18 in. - 904H-18
+ / - Hover over image to Zoom
Other Views

    Bit Extensions, 7/16 x 18 in.

    Manufacturer: Greenlee
    Manufacturer #: 904H-18
    SKU: 90012412
    $65.31
    Checking Pricing
         
    Hex Shank Size (Inches):7/16 in.
    Length:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 904H-18
    • UNSPSC 27112800
    • Hex Shank Size (Inches) 7/16 in.
    Product Overview:
    18-inch extension bit with 7/16 inch hex shank
    • Extend bit lengths
    • Use with hole saw arbors, spade bits, Nail Eater II bits, electrician's bits and step bits
    • For boring deeper in wood
    • 1/4-Inch hex shaft diameter