Broan-NuTone 6201 Portable Heater, 6201 Series, Built-In Adjustable Thermostat, 120V, 1200/1500W | Graybar Store
     
Broan-NuTone - Portable Heater, 6201 Series, Built-In Adjustable Thermostat, 120V, 1200/1500W - 6201
+ / - Hover over image to Zoom
Other Views

    Portable Heater, 6201 Series, Built-In Adjustable Thermostat, 120V, 1200/1500W

    Manufacturer: Broan-NuTone
    Manufacturer #: 6201
    SKU: 25197073
    $83.15
    Checking Pricing
         
    Amperage:10 to 12.5A
    Grill Size:3-1/2 W x 3-3/4 H in.
    Housing Dimensions:6 W x 5-7/8 H x 5-1/4 H in.
    Additional Features:1200 Watt Economy Setting; Built-In Thermostat Control; Easy to See Indicator Lights; Full 1500 Watts for Fast Warm-Up;
    Voltage Rating:120 V
    Watts:1200 to 1500W
    Length:5-7/8 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Broan-NuTone
    • Manufacturer # 6201
    • Amperage 10 to 12.5A
    • UNSPSC 40101800
    • Additional Features 1200 Watt Economy Setting; Built-In Thermostat Control; Easy to See Indicator Lights; Full 1500 Watts for Fast Warm-Up;
    • Grill Size 3-1/2 W x 3-3/4 H in.
    • Housing Dimensions 6 W x 5-7/8 H x 5-1/4 H in.
    Product Overview:
    Big Heat Portable Heater, Voltage Rating: 120 V, Amperage: 10 @ 1200 W A; 12.5 @ 1500 W A, Aluminum, Watts: 1200 W; 1500 W, Housing Dimensions: 6 W x 5-7/8 H x 5-1/4 H in