Panduit BPC1-X Bi-Metallic Pin Connector | Graybar Store
Panduit - Bi-Metallic Pin Connector - BPC1-X
+ / - Hover over image to Zoom
Other Views

    Bi-Metallic Pin Connector

    Manufacturer: Panduit
    Manufacturer #: BPC1-X
    SKU: 88197166
    $17.88
    Checking Pricing
         
    Length:2.58 in.
    Use With:Aluminum; Copper
    Plug Diameter (Inches):0.64
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # BPC1-X
    • UNSPSC 39121405
    • Length 2.58 in.
    • Materials Tin-Plated Aluminum
    Product Overview:
    BPC Bi-Metallic Pin Connector, Wire Size: 1 (Aluminum Conductor) AWG; 3 (Copper Pigtail) AWG, Length: 2.58 in, Tin-Plated Aluminum, Plug Diameter (Inches): 0.64 in