Thomas and Betts BI 904 Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/4 in. | Graybar Store
     
Thomas and Betts - Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/4 in. - BI 904
+ / - Hover over image to Zoom
Other Views

    Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BI 904
    SKU: 88253799
    $13.20
    Checking Pricing
         
    Size:1-1/4 in.
    Standard:UL E23018
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BI 904
    • Size 1-1/4 in.
    • Type Insulated Bushings
    • UNSPSC 39121312
    • Materials Zinc Plated Malleable Iron
    • Throat Type Insulated
    • For Use With Rigid/IMC Conduit
    • Standard UL E23018
    • SKU Spec Sheet
      BI 904 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bushing is used with 1-1/4 inch rigid/IMC conduit. Bushing is zinc plated malleable iron.