B-Line (Eaton) BH4-E-5-8 Rod to Beam Hanger, Threaded Rod Size 1/4 in., 5/16 to 1/2 in. Flange | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Rod to Beam Hanger, Threaded Rod Size 1/4 in., 5/16 to 1/2 in. Flange - BH4-E-5-8
+ / - Hover over image to Zoom
Other Views

    Rod to Beam Hanger, Threaded Rod Size 1/4 in., 5/16 to 1/2 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BH4-E-5-8
    SKU: 92039193
    $1.97
    Checking Pricing
         
    Mounting Type:Channel Mount
    Use With:1/4 In Threaded Rod
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BH4-E-5-8
    • UNSPSC 39121311
    • Materials Steel
    • Mounting Type Channel Mount
    Product Overview:
    ROD TO BEAM HANGER, 5/16-IN. TO 1/2-IN. FLANGE, 1/4-IN. THREADED ROD
    ROD TO BEAM HANGER, 5/16-IN. TO 1/2-IN. FLANGE, 1/4-IN. THREADED ROD