B-Line (Eaton) BH4-E-2-4 Rod to Beam Hanger, Threaded Rod Size 1/4 in., 1/8 to 1/4 in. Flange | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
B-Line (Eaton) - Rod to Beam Hanger, Threaded Rod Size 1/4 in., 1/8 to 1/4 in. Flange - BH4-E-2-4
+ / - Hover over image to Zoom
Other Views

    Rod to Beam Hanger, Threaded Rod Size 1/4 in., 1/8 to 1/4 in. Flange

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BH4-E-2-4
    SKU: 91015585
    $1.64
    Checking Pricing
         
    Mounting Type:Channel Mount
    Use With:1/4 in. Threaded Rod
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BH4-E-2-4
    • UNSPSC 39121311
    • Materials Steel
    • Mounting Type Channel Mount
    Product Overview:
    ROD TO BEAM HANGER, 1/8-IN. TO 1/4-IN. FLANGE, 1/4-IN. THREADED ROD
    ROD TO BEAM HANGER, 1/8-IN. TO 1/4-IN. FLANGE, 1/4-IN. THREADED ROD