Transector Systems BGXZ-60NFNF-ALT Coaxial Lightning Protector, Type N Female, 60V, 100W, 40 to 400 MHz | Graybar Store
     
Transector Systems - Coaxial Lightning Protector, Type N Female, 60V, 100W, 40 to 400 MHz - BGXZ-60NFNF-ALT
+ / - Hover over image to Zoom
Other Views

    Coaxial Lightning Protector, Type N Female, 60V, 100W, 40 to 400 MHz

    Manufacturer: Transector Systems
    Manufacturer #: BGXZ-60NFNF-ALT
    SKU: 25986904
    $162.32
    Checking Pricing
         
    Voltage (Volts):60
    Watts:100W
    Protection Type:DC-Pass
    Amps:4A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Transector Systems
    • Manufacturer # BGXZ-60NFNF-ALT
    • Voltage (Volts) 60
    • Amps 4A
    • Protection Type DC-Pass
    • Watts 100W
    Product Overview:
    Coaxial Lightning Protector, Type N Female connectors, 60 operational voltage, 100W RF power, 40 to 400 MHz frequency range.