Square D (Schneider Electric) XUC8ARCTU78 BGS Photoelectric Sensors | Graybar Store
Square D (Schneider Electric) - BGS Photoelectric Sensors - XUC8ARCTU78
+ / - Hover over image to Zoom
Other Views

    BGS Photoelectric Sensors

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XUC8ARCTU78
    SKU: 22101159
    $256.75
    Checking Pricing
         
    Voltage Rating:24 V DC
    Temp. Rating:-25 to 85 °C
    Connections:5-Pins
    Dimensions:44 D x 99 H x 45 W mm
    Contact Operation:1NO/1NC
    Diameter:6 mm
    Material:Plastic
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XUC8ARCTU78
    • Connections 5-Pins
    • Dimensions 44 D x 99 H x 45 W mm
    • UNSPSC 39121528
    • Contact Operation 1NO/1NC
    • Temp. Rating -25 to 85 °C
    Product Overview:
    BGS Photoelectric Sensors, Connections: 5-Pins, Plastic, Temp. Rating: -25 to 85 â°C, Voltage Rating: 24 V DC, Diameter: 6 mm