Ideal Industries BGR-B B-CAP® Wire Connector, Green | Graybar Store
     
Ideal Industries - B-CAP® Wire Connector, Green - BGR-B
+ / - Hover over image to Zoom
Other Views

    B-CAP® Wire Connector, Green

    Manufacturer: Ideal Industries
    Manufacturer #: BGR-B
    SKU: 88008799
    $1,177.70
    Checking Pricing
         
    Quick Order:Y
    Color:Green
    Wire Size:14 to 10 AWG, 2/14 AWG Min, 5/12 AWG Max
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # BGR-B
    • Color Green
    • UNSPSC 39121445
    • Wire Size 14 to 10 AWG, 2/14 AWG Min, 5/12 AWG Max
    • SKU Spec Sheet
      BGR-B Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    B-CAP® Wire Connectors
    B-CAP® Wire Connectors, Model BGR, Green, 14 to 10 AWG, Min. 2 #14 - Max. 5 #12 Wire Combination Range