Ilsco BGC-2DB ClearChoice® Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 1-1/4 in. | Graybar Store
     
Ilsco - ClearChoice® Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 1-1/4 in. - BGC-2DB
+ / - Hover over image to Zoom
Other Views

    ClearChoice® Ground Clamp, Bronze, 10 to 2 AWG, 1-1/4 to 1-1/4 in.

    Manufacturer: Ilsco
    Manufacturer #: BGC-2DB
    SKU: 98291839
    $44.80
    Checking Pricing
         
    Standard:CSA File Number: LR-701570; UL Specifications: UL 467; UL File Number: E158587
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Ilsco
    • Manufacturer # BGC-2DB
    • Application GROUNDING CONNECTOR
    • Type GRD ROD CLAMP CAST: BGC
    • UNSPSC 31162900
    • Brand ClearChoice
    Product Overview:
    ILSCO BRZ MEC 10-2 (1-1/4,1-1/2,2) BUL CSA
    Features: {UL Listed and CSA Certified.} {Supplied } {Type BGC-1DB, BGC-2DB supplied with bronze hardware.} {DB Type Suitable for direct burial in earth or concrete.} {DB type tested to UL467.} {Type DCGC is manufactured from die cast zinc alloy.} {DCGC-1 is supplied with zinc plated steel hardware.} {Type BGC-A can be used for bare or armored cable.} {BGC-1, BGC-2, BGC-1-DB, BGC-2-DB and BGC-1A are CSA Listed.} {For Copper Conductor only.} {UL File E158587}; Ground Conductor Range: Ground: 2-10 AWG; Pipe Size: 1-1/4, 1-1/2, 2 IN