Burndy BGBL4RK QIKLUG® Ground Clamp, Aluminum, 1/4 in., 14 to 1/0 AWG | Graybar Store
     
Burndy - QIKLUG® Ground Clamp, Aluminum, 1/4 in., 14 to 1/0 AWG - BGBL4RK
+ / - Hover over image to Zoom
Other Views

    QIKLUG® Ground Clamp, Aluminum, 1/4 in., 14 to 1/0 AWG

    Manufacturer: Burndy
    Manufacturer #: BGBL4RK
    SKU: 25068491
    $8.53
    Checking Pricing
         
    Hub Size (Inches):1/4 in.
    Main Conductor Size:14 to 1/0 AWG
    Standard:UL 486B RU Listed, CSA Certified, AL9CU Rated
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # BGBL4RK
    • Application For Grounding And Bonding Applications
    • Type BGBL
    • UNSPSC 39121408
    • Brand QIKLUG
    • Finish Electro-Tin Plated
    • Hub Size (Inches) 1/4 in.
    • Main Conductor Size 14 to 1/0 AWG
    • Materials High Strength AL6061-T6 Aluminum
    • Voltage 600 V
    • Standard UL 486B RU Listed, CSA Certified, AL9CU Rated
    • SKU Spec Sheet
      BGBL4RK Specification Sheet
      BGBL4RK Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    High Strength AL6061-T6 Aluminum Lay-In Lug,Conductor Range (Main/Primary): 14 - 1/0 AWG, Voltage Rating: 600 V, Bolt Size: 1/4-28
    Features: The Lay-In QIKLUG, Type BGBL Is Manufactured From High Strength 6061-T6 Aluminum, And Is Ideally Suited For Grounding And Bonding Applications Accommodating Both Copper And Aluminum Conductor Sizes #14 AWG To 250 KCMIL, UL486B Listed, AL9CU Rated, For Copper And Aluminum Conductor Combinations Up To 90 DEG C, 600 V Applications, UL Recognized For Grounding And Bonding, Ensures Reliability, Electro-Tin Plated, Provides Low Contact Resistance, Lay-In Feature, Eases Installation, Width: 0.39 IN Pad, Dimension D: 0.62 IN, Length: 1.1 IN, Height: 0.78 IN, Installation Torque: 35 IN-LB, Set Screw Type: Slot, Thickness: 0.13 IN, Package: Clamshell, Dimension T: 0.13 IN, Dimension N: 0.2 IN, Conductor Type: Copper, Aluminium