Thomas and Betts BG803A Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 1 in., 14 to 6 AWG | Graybar Store
     
Thomas and Betts - Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 1 in., 14 to 6 AWG - BG803A
+ / - Hover over image to Zoom
Other Views

    Grounding Bushing, Malleable Iron, Rigid/IMC Conduit, Insulated 105°C, 1 in., 14 to 6 AWG

    Manufacturer: Thomas and Betts
    Manufacturer #: BG803A
    SKU: 93163836
    $8.75
    Checking Pricing
         
    Additional Features:105 degree C thermoplastic liners, heavy reinforced ribs.
    Lug Capacity:14 to 6 AWG
    Standard:UL e3060
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG803A
    • Application For use with rigid/IMC conduits
    • Type Grounding Bushings
    • UNSPSC 39121312
    • Additional Features 105 degree C thermoplastic liners, heavy reinforced ribs.
    • Lug Capacity 14 to 6 AWG
    Product Overview:
    Bushing, Insulated Grounding, Trade Size 1 Inch, Grounding Lug Wire Size 14 AWG - 6 AWG, Malleable Iron, For use with Rigid/IMC Conduit.